3M 7621-S-2 Outdoor 2 Skirt Termination | Graybar Store
3M - Outdoor 2 Skirt Termination - 7621-S-2
+ / - Hover over image to Zoom
Other Views

    Outdoor 2 Skirt Termination

    Manufacturer: 3M
    Manufacturer #: 7621-S-2
    SKU: 97105888
    $428.81
    Checking Pricing
         
    Length:10-1/2 in.
    Wire Range:2 to 3/0 (5 kV) AWG; 4-2/0 (8 kV) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7621-S-2
    • Application Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV
    • Length 10-1/2 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cable Termination Kit, Cold Shrink, 5 to 8.7 kv, 95 kv Bil Rating, Shielded Cable, 3 Termination(s), Silicone Rubber Insulator Material, Skirted Insulator, 2 to 3/0 AWG (5 kv), 4 to 2/0 AWG (8.7 kv) Conductor