3M 7620-T-95 Cold Shrink QT-III Silicone Rubber Termination Kit | Graybar Store
3M - Cold Shrink QT-III Silicone Rubber Termination Kit - 7620-T-95
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Silicone Rubber Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7620-T-95
    SKU: 97105868
    $317.43
    Checking Pricing
         
    Wire Range:8 to 4 (5 kV) AWG; 8 to 6 (8 kV) AWG
    Length:8-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7620-T-95
    • Application Indoor
    • Length 8-1/2 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cold Shrink Termination Kit, 5 to 8.7 kv, 95 kv Bil Rating, Shielded Cable, Cable Insulation Outer Diameter 0.32 to 0.59 Inch, 8 to 4 AWG (5 kv), 8 to 6 AWG (8.7 kv) Conductor, 3 Termination(s), Silicone Rubber Insulator Material, Tubular Insulator