GE Lighting FLE26HT3/2GU24CD 76137 CFL ENERGY EFF CARD PK | Graybar Store
GE Lighting - 76137 CFL ENERGY EFF CARD PK - FLE26HT3/2GU24CD
+ / - Hover over image to Zoom
Other Views

    76137 CFL ENERGY EFF CARD PK

    Manufacturer: GE Lighting
    Manufacturer #: FLE26HT3/2GU24CD
    SKU: 25265757
    $14.76
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1750
    Packaging:3 Per Case
    Rated Life (Hour):10000
    Wattage:26
    Alternate Manufacturer Part No.:76137
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26HT3/2GU24CD
    • Alternate Manufacturer Part No. 76137
    • Base Type GU24
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1750
    Product Overview:
    GE T3 Spiral 26W with medium base.