3M CT8BK50-M Cable Tie, Drop Forged Steel Standard, 7.60 L x 0.18 in. W, UV Black Nylon | Graybar Store
3M - Cable Tie, Drop Forged Steel Standard, 7.60 L x 0.18 in. W, UV Black Nylon - CT8BK50-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 7.60 L x 0.18 in. W, UV Black Nylon

    Manufacturer: 3M
    Manufacturer #: CT8BK50-M
    SKU: 25387974
    $103.47
    Checking Pricing
         
    Color:UV Black
    Packaging:1000
    Length:7.60 in.
    Bundle Diameter (Inches):1.87
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT8BK50-M
    • Color UV Black
    • Bundle Diameter (Inches) 1.87
    • Length 7.60 in.
    Product Overview:
    UV black 6.6 nylon 7.60 L x 0.18 in. W, plenum rated standard cable ties. Tensile strength 50 lb. Bundle diameter 1.87 in. Package of 1000. Made in the USA.