GE Lighting 75A/RS 60PK 75W Standard Incandescent | Graybar Store
GE Lighting - 75W Standard Incandescent - 75A/RS 60PK
+ / - Hover over image to Zoom
Other Views

    75W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 75A/RS 60PK
    SKU: 88315923
    $192.60
    Checking Pricing
         
    Wattage:75
    Rated Life (Hour):1000
    Initial Lumens:750
    Packaging:60 Per Case
    Alternate Manufacturer Part No.:17527
    Additional Features:Rough Service
    Voltage Rating:130/120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75A/RS 60PK
    • Additional Features Rough Service
    • Alternate Manufacturer Part No. 17527
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 750
    Product Overview:
    Inside frost 75W 120V A21 rough service incandescent lamp with medium screw base, 750 initial lumens and 1000 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 4.1 Inch
    • Light Center Length 2.91 Inch
    • Alternate Part Number: 17527