GE Lighting 75W Standard Incandescent | Graybar Store
GE Lighting - 75W Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    75W Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard A21 incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A21
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    75A/RS 12PK-5
    88111507
    75
    1000
    750
    60 Per Bundle
    18274
    Rough Service
    120
    $
    29
    .64
    12 Ea
    /
    Package
    88111507
    Wattage
    75
    Rated Life (Hour)
    1000
    Initial Lumens
    750
    Packaging
    60 Per Bundle
    Alternate Manufacturer Part No.
    18274
    Additional Features
    Rough Service
    Voltage Rating
    120
    $
    29
    .64
    12 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75A/RS 60PK
    88315923
    75
    1000
    750
    60 Per Case
    17527
    Rough Service
    130/120
    $
    192
    .60
    60 Ea
    /
    Package
    88315923
    Wattage
    75
    Rated Life (Hour)
    1000
    Initial Lumens
    750
    Packaging
    60 Per Case
    Alternate Manufacturer Part No.
    17527
    Additional Features
    Rough Service
    Voltage Rating
    130/120
    $
    192
    .60
    60 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75A/RS/STG-TP6
    25162924
    75
    2000
    740
    6 Per Case
    72550
    Rough Service, Saf-T-Gard
    130
    $
    9
    .09
    /
    EA
    25162924
    Wattage
    75
    Rated Life (Hour)
    2000
    Initial Lumens
    740
    Packaging
    6 Per Case
    Alternate Manufacturer Part No.
    72550
    Additional Features
    Rough Service, Saf-T-Gard
    Voltage Rating
    130
    $
    9
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75A/RS/STG PQ1/6
    99577299
    75
    1000
    750
    30 Per Case
    46895
    Rough Service, Saf-T-Gard
    120
    $
    8
    .99
    /
    EA
    99577299
    Wattage
    75
    Rated Life (Hour)
    1000
    Initial Lumens
    750
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    46895
    Additional Features
    Rough Service, Saf-T-Gard
    Voltage Rating
    120
    $
    8
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111507 SKU, 88111507 ANALYTICS...
    Initial Lumens
    750
    Packaging
    60 Per Bundle
    Alternate Manufacturer Part No.
    18274
    Additional Features
    Rough Service
    Voltage Rating
    120
    Price
    $
    29
    .64
    12 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315923 SKU, 88315923 ANALYTICS...
    Initial Lumens
    750
    Packaging
    60 Per Case
    Alternate Manufacturer Part No.
    17527
    Additional Features
    Rough Service
    Voltage Rating
    130/120
    Price
    $
    192
    .60
    60 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25162924 SKU, 25162924 ANALYTICS...
    Initial Lumens
    740
    Packaging
    6 Per Case
    Alternate Manufacturer Part No.
    72550
    Additional Features
    Rough Service, Saf-T-Gard
    Voltage Rating
    130
    Price
    $
    9
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577299 SKU, 99577299 ANALYTICS...
    Initial Lumens
    750
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    46895
    Additional Features
    Rough Service, Saf-T-Gard
    Voltage Rating
    120
    Price
    $
    8
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available