GE Lighting 75A/RS/STG PQ1/6 75W A21 Incandescent Lamp, Rough Service, Saf-T-Gard® | Graybar Store
GE Lighting - 75W A21 Incandescent Lamp, Rough Service, Saf-T-Gard® - 75A/RS/STG PQ1/6
+ / - Hover over image to Zoom
Other Views

    75W A21 Incandescent Lamp, Rough Service, Saf-T-Gard®

    Manufacturer: GE Lighting
    Manufacturer #: 75A/RS/STG PQ1/6
    SKU: 99577299
    $8.99
    Checking Pricing
         
    Wattage:75
    Rated Life (Hour):1000
    Initial Lumens:750
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:46895
    Additional Features:Rough Service, Saf-T-Gard
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75A/RS/STG PQ1/6
    • Additional Features Rough Service, Saf-T-Gard
    • Alternate Manufacturer Part No. 46895
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 750
    Product Overview:
    Inside frost 75W 120V A21 rough service/Saf-T-Gard® incandescent lamp with medium screw base, 750 initial lumens and 1000 rated life hours.