GE Lighting 75A/RS/130-PK6 75W 130/120V Incadescent Lamp, A19 | Graybar Store
GE Lighting - 75W 130/120V Incadescent Lamp, A19 - 75A/RS/130-PK6
+ / - Hover over image to Zoom
Other Views

    75W 130/120V Incadescent Lamp, A19

    Manufacturer: GE Lighting
    Manufacturer #: 75A/RS/130-PK6
    SKU: 25171942
    $3.26
    Checking Pricing
         
    Initial Lumens:740
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:75
    Alternate Manufacturer Part No.:72530
    Additional Features:Rough Service
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75A/RS/130-PK6
    • Additional Features Rough Service
    • Alternate Manufacturer Part No. 72530
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 740
    Product Overview:
    GE rough service work light 75/67 watt A19 1-pack with 2000 rated life hours.