L. H. Dottie DT6B Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, UV Black Nylon (100) | Graybar Store
L. H. Dottie - Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, UV Black Nylon (100) - DT6B
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, UV Black Nylon (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT6B
    SKU: 90086481
    $6.92
    Checking Pricing
         
    Color:UV Black
    Length:7.56 in.
    Packaging:100
    Bundle Diameter (Inches):1.875
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT6B
    • Color UV Black
    • Bundle Diameter (Inches) 1.875
    • Length 7.56 in.
    Product Overview:
    UV black 6.6 nylon 7.56 L x 0.18 in. W, standard cable ties. Tensile strength 50 lb. Bundle diameter 1.875 in. Package of 100.