L. H. Dottie DT6BULK Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, Natural Nylon, Bulk Pack (1000) | Graybar Store
L. H. Dottie - Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, Natural Nylon, Bulk Pack (1000) - DT6BULK
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, Natural Nylon, Bulk Pack (1000)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT6BULK
    SKU: 25322118
    $65.50
    Checking Pricing
         
    Color:Natural
    Length:7.56 in.
    Packaging:1000
    Bundle Diameter (Inches):1.875
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT6BULK
    • Color Natural
    • Bundle Diameter (Inches) 1.875
    • Length 7.56 in.
    • Materials Nylon 6.6
    • Packaging 1000
    • Country of Origin US - USA
    Product Overview:
    Natural 6.6 nylon 7.56 L x 0.18 in. W, standard cable ties. Tensile strength 50 lb. Bundle diameter 1.875 in. Bulk package of 1000.