L. H. Dottie DTP6 7.56 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100) | Graybar Store
L. H. Dottie - 7.56 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100) - DTP6
+ / - Hover over image to Zoom
Other Views

    7.56 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DTP6
    SKU: 25369898
    $29.57
    Checking Pricing
         
    Color:Burgundy
    Length:7.56 in.
    Packaging:100
    Bundle Diameter (Inches):1.875
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DTP6
    • Color Burgundy
    • Bundle Diameter (Inches) 1.875
    • Length 7.56 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Burgundy 6.6 nylon 7.56 L x 0.18 in. W air handling cable ties. Tensile strength 50 lb. Bundle diameter 1.875 in. Package of 100.