GE Lighting FLE15HT3/2GU24CD 75367 CFL ENERGY EFF CARD PK | Graybar Store
GE Lighting - 75367 CFL ENERGY EFF CARD PK - FLE15HT3/2GU24CD
+ / - Hover over image to Zoom
Other Views

    75367 CFL ENERGY EFF CARD PK

    Manufacturer: GE Lighting
    Manufacturer #: FLE15HT3/2GU24CD
    SKU: 25265754
    $10.50
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1000
    Packaging:3 Per Case
    Rated Life (Hour):10000
    Wattage:15
    Alternate Manufacturer Part No.:75367
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15HT3/2GU24CD
    • Alternate Manufacturer Part No. 75367
    • Base Type GU24
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1000
    Product Overview:
    GE energy smart® spiral® CFL 15 watt T3 spiral 1-pack