Pentair Hoffman UU756030 Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door, 758 x 595 x 321 mm | Graybar Store
Pentair Hoffman - Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door, 758 x 595 x 321 mm - UU756030
+ / - Hover over image to Zoom
Other Views

    Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door, 758 x 595 x 321 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: UU756030
    SKU: 93163051
    $827.75
    Checking Pricing
         
    Material:Fiberglass
    Height (mm):758 mm
    Width (mm):595
    Depth (mm):321
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # UU756030
    • Depth (mm) 321
    • Height (mm) 758 mm
    • NEMA Ratings 3/3R/4/4X/12/13
    • Width (mm) 595
    • Material Fiberglass
    Product Overview:
    Enclosure is 595 W x 758 H x 321 mm D. Type 4 enclosure is fiberglass with hidden hinges.
    Ultrx™ Type 4 Fiberglass Enclosure with Solid Door
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
    • Fiberglass is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Enclosure may be rotated 180 degrees for left and right hinging
    • Molded-in drip shields are standard with each enclosure
    • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
    • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
    • Door hinges are replaceable
    • Type 316 stainless steel quarter-turn latch
    • Molded-in DIN bosses
    • Molded bosses on door provide additional mounting provisions
    • Integral mounting rails provide infinite panel adjustment front to back
    • Exterior surface painted light-grey acrylic enamel for enhanced UV protection