NSI Industries 750 7.50 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties | Graybar Store
NSI Industries - 7.50 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties - 750
+ / - Hover over image to Zoom
Other Views

    7.50 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties

    Manufacturer: NSI Industries
    Manufacturer #: 750
    SKU: 99555016
    $0.09
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:7.50 in.
    Bundle Diameter (Inches):1.81
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 750
    • Color Natural
    • Bundle Diameter (Inches) 1.81
    • Length 7.50 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Natural 6.6 nylon 7.50 L x 0.189 in. W standard cable ties. Tensile strength 50 lb. Bundle diameter 1.81 in. Package of 100