Thomas and Betts L-7-50-0-C Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 7.50 L x 0.187 in. W, UV Black Nylon (100) | Graybar Store
Thomas and Betts - Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 7.50 L x 0.187 in. W, UV Black Nylon (100) - L-7-50-0-C
+ / - Hover over image to Zoom
Other Views

    Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 7.50 L x 0.187 in. W, UV Black Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-7-50-0-C
    SKU: 98287433
    $9.65
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):1.75
    Packaging:100
    Length:7.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-7-50-0-C
    • Color UV Black
    • Bundle Diameter (Inches) 1.75
    • Length 7.50 in.
    Product Overview:
    Catamount® Series 50 UV black 6.6 nylon 7.50 L x 0.187 in. W, standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 100.
    Temperature Rating -40 to 185 deg. F