Thomas and Betts L-7-50MH-9-C 7.50 L x 0.185 in. W Natural Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100) | Graybar Store
Thomas and Betts - 7.50 L x 0.185 in. W Natural Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100) - L-7-50MH-9-C
+ / - Hover over image to Zoom
Other Views

    7.50 L x 0.185 in. W Natural Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-7-50MH-9-C
    SKU: 98287453
    $0.17
    Checking Pricing
         
    Bundle Diameter (Inches):1.25
    Color:Natural
    Packaging:100
    Length:7.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-7-50MH-9-C
    • Color Natural
    • Bundle Diameter (Inches) 1.25
    • Length 7.50 in.
    Product Overview:
    Catamount® natural 6.6 nylon 7.50 L x 0.185 in. W general purpose cable ties with No. 10 screw hole. Tensile strength 50 lb. Max. bundle diameter 1.25 in. Package of 100.
    Temperature Rating -40 to 185 deg. F