Paxton-Access 310-750-US 75 Series Backbox Adaptor Kit | Graybar Store
Paxton-Access - 75 Series Backbox Adaptor Kit - 310-750-US
+ / - Hover over image to Zoom
Other Views

    75 Series Backbox Adaptor Kit

    Manufacturer: Paxton-Access
    Manufacturer #: 310-750-US
    SKU: 25634087
    $7.13
    Checking Pricing
         
    Additional Features:Use With Any 75mm Paxton Access Reader
    Dimensions:75 W x 8 D x 142 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 310-750-US
    • Dimensions 75 W x 8 D x 142 H mm
    • Additional Features Use With Any 75mm Paxton Access Reader
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    75 Backbox Adaptor Kit, Dimensions: 75 W x 8 D x 142 H mm