Allen Tel GBNC-117G-75 75 Ohm BNC Male Crimp-Style Coaxial Connector, 2 Piece | Graybar Store
Allen Tel - 75 Ohm BNC Male Crimp-Style Coaxial Connector, 2 Piece - GBNC-117G-75
+ / - Hover over image to Zoom
Other Views

    75 Ohm BNC Male Crimp-Style Coaxial Connector, 2 Piece

    Manufacturer: Allen Tel
    Manufacturer #: GBNC-117G-75
    SKU: 25263758
    $1.97
    Checking Pricing
         
    Termination:Crimp
    Construction:2 Piece
    Coax Size:RG-59 / RG-62 Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBNC-117G-75
    • Coax Size RG-59 / RG-62 Plenum
    • Construction 2 Piece
    • Termination Crimp
    • Connector Type BNC
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male 2 piece crimp 75 Ohm BNC connector with teflon insulation and gold plated contacts for RG-59 / RG-62 plenum coax cable.
    • Coaxial connectors for network, video, security and computer peripheral interconnections
    • BNC connectors allow ease of engagement and disengagement using bayonet couplings and overlapping dielectrics
    • BNC connectors, adapters and terminations come with gold plated contacts