Allen Tel GBNC-125G-75 75 Ohm BNC Female Twist-On Coaxial Connector, 1 Piece | Graybar Store
Allen Tel - 75 Ohm BNC Female Twist-On Coaxial Connector, 1 Piece - GBNC-125G-75
+ / - Hover over image to Zoom
Other Views

    75 Ohm BNC Female Twist-On Coaxial Connector, 1 Piece

    Manufacturer: Allen Tel
    Manufacturer #: GBNC-125G-75
    SKU: 25263764
    $2.21
    Checking Pricing
         
    Termination:Twist-On
    Construction:1 Piece
    Coax Size:RG-58 Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBNC-125G-75
    • Coax Size RG-58 Plenum
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type BNC
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Female twist-on 75 Ohm BNC connector with teflon insulation and gold plated contacts for RG-58 plenum coax cable.
    • Coaxial connectors for network, video, security and computer peripheral interconnections
    • BNC connectors allow ease of engagement and disengagement using bayonet couplings and overlapping dielectrics
    • BNC connectors, adapters and terminations come with gold plated contacts