Panduit TTS-75R0 75 ft. L x 0.75 in. W Tak Tape™ Black Hook and Loop Cable Tie Roll | Graybar Store
Panduit - 75 ft. L x 0.75 in. W Tak Tape™ Black Hook and Loop Cable Tie Roll - TTS-75R0
+ / - Hover over image to Zoom
Other Views

    75 ft. L x 0.75 in. W Tak Tape™ Black Hook and Loop Cable Tie Roll

    Manufacturer: Panduit
    Manufacturer #: TTS-75R0
    SKU: 25501232
    $50.74
    Checking Pricing
         
    Color:Black
    Packaging:1 Roll
    Length:75 ft.
    Bundle Diameter (Inches):Cut to Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TTS-75R0
    • Color Black
    • Bundle Diameter (Inches) Cut to Length
    • Length 75 ft.
    Product Overview:
    Tak Tape™ black hook and loop 75 ft. L x 0.75 in. W cut to length cable tie roll. Tensile strength 40 lb.
    • Strong, Low Profile, Flexible Material is Safe to Use on High Performance Cabling, Protection Against Over-Tensioning
    • Continuous Rolls Can be Easily Cut to Size (Panduit Cutter Included With TTS-35RX0)
    • Handy, Re-Usable Plastic Case With TTS-20R0 Keeps Material Clean
    • Leaves No Residue
    • Available in Black Color
    • Operating Temperature -22 to 194 deg. F
    • NOTE: Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating