Velcro Companies 189645 VELCRO® ONE WRAP® Cable Tie, Continuous Roll, 75 ft. L x 0.75 in. W, Black | Graybar Store
Velcro Companies - VELCRO® ONE WRAP® Cable Tie, Continuous Roll, 75 ft. L x 0.75 in. W, Black - 189645
+ / - Hover over image to Zoom
Other Views

    VELCRO® ONE WRAP® Cable Tie, Continuous Roll, 75 ft. L x 0.75 in. W, Black

    Manufacturer: Velcro Companies
    Manufacturer #: 189645
    SKU: 22075182
    $28.93
    Checking Pricing
         
    Color:Black
    Packaging:1
    Bundle Diameter (Inches):Cut to Length
    Length:75 ft. (0.750 in. W)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 189645
    • Color Black
    • Bundle Diameter (Inches) Cut to Length
    • Length 75 ft. (0.750 in. W)
    • Materials Velcro
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Velcro® ONE WRAP® black 75 ft. L x 0.75 in. W, continuous roll cable ties. Tensile strength 18 lb. Cut to desired length.