GE Lighting GE240PS-MV-N ProLine® Ballast, Electronic, Program/Rapid Start, Fluorescent, 40W, 1 or 2 Lamp | Graybar Store
GE Lighting - ProLine® Ballast, Electronic, Program/Rapid Start, Fluorescent, 40W, 1 or 2 Lamp - GE240PS-MV-N
+ / - Hover over image to Zoom
Other Views

    ProLine® Ballast, Electronic, Program/Rapid Start, Fluorescent, 40W, 1 or 2 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE240PS-MV-N
    SKU: 25247901
    $16.74
    Checking Pricing
         
    No. of Lamps:1 or 2
    Input Voltage:120/277
    Lamp Watts:40
    Ballast Factor:Normal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE240PS-MV-N
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Brand ProLine
    • Input Voltage 120/277
    • Lamp Type T12 Fluorescent
    Product Overview:
    Multi-Volt ProLine™ 120/277V normal ballast factor, electronic program/rapid start ballast for use with (1 or 2) F40 or F34T12 lamps.
    • High performance electronic ballast for all general fluorescent applications
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • Light-weight, Low Profile Housing
    • Parallel lamp operation means system maintenance is easier to manage
    • Alternate part number: 74472