Panduit PLT2S-C76 7.40 L x 0.19 in. W Pan Ty® TEFZEL Standard Cable Ties (100) | Graybar Store
Panduit - 7.40 L x 0.19 in. W Pan Ty® TEFZEL Standard Cable Ties (100) - PLT2S-C76
+ / - Hover over image to Zoom
Other Views

    7.40 L x 0.19 in. W Pan Ty® TEFZEL Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT2S-C76
    SKU: 88199652
    $253.81
    Checking Pricing
         
    Length:7.40 in.
    Packaging:100
    Color:Aqua Blue
    Bundle Diameter (Inches):1.88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2S-C76
    • Color Aqua Blue
    • Bundle Diameter (Inches) 1.88
    • Length 7.40 in.
    Product Overview:
    Pan Ty® aqua blue TEFZEL 7.40 L x 0.19 in. W standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.88 in. Package of 100.
    • Ideal For Use in Nuclear Power Facilities and Chemical Processing Plants and Meets the Requirements of IEEE 383
    • Low Smoke Density and Excellent Flammability Rating of UL 94V-0
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • For Indoor or Outdoor Use