Panduit PLT2S-M3 Pan Ty® Locking Cable Tie, Standard, Plenum Rated, 7.40 L x 0.19 in. W, Orange Nylon (1000) | Graybar Store
Panduit - Pan Ty® Locking Cable Tie, Standard, Plenum Rated, 7.40 L x 0.19 in. W, Orange Nylon (1000) - PLT2S-M3
+ / - Hover over image to Zoom
Other Views

    Pan Ty® Locking Cable Tie, Standard, Plenum Rated, 7.40 L x 0.19 in. W, Orange Nylon (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT2S-M3
    SKU: 93172018
    $80.67
    Checking Pricing
         
    Color:Orange
    Packaging:1000
    Length:7.40 in.
    Bundle Diameter (Inches):1.88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2S-M3
    • Color Orange
    • Bundle Diameter (Inches) 1.88
    • Length 7.40 in.
    Product Overview:
    Pan Ty® orange nylon 7.40 L x 0.19 in. W, plenum rated standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.88 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC