Panduit PRT2S-M 7.40 L x 0.19 in. W Pan Ty® Natural Nylon 6.6 Releasable Standard Cable Ties (1000) | Graybar Store
Panduit - 7.40 L x 0.19 in. W Pan Ty® Natural Nylon 6.6 Releasable Standard Cable Ties (1000) - PRT2S-M
+ / - Hover over image to Zoom
Other Views

    7.40 L x 0.19 in. W Pan Ty® Natural Nylon 6.6 Releasable Standard Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PRT2S-M
    SKU: 88200390
    $146.41
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:7.40 in.
    Bundle Diameter (Inches):1.88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRT2S-M
    • Color Natural
    • Bundle Diameter (Inches) 1.88
    • Length 7.40 in.
    Product Overview:
    Pan Ty® natural nylon 7.40 L x 0.19 in. W releasable standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.88 in. Package of 1000.
    • Weather Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Extended Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • One-Piece Construction For Consistent Performance and Reliability
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • NOTE: Hand Install Only