Panduit PLT2S-C86 7.40 L x 0.19 in. W Pan Ty® Blue Metal Detectable Nylon Standard Cable Ties (100) | Graybar Store
Panduit - 7.40 L x 0.19 in. W Pan Ty® Blue Metal Detectable Nylon Standard Cable Ties (100) - PLT2S-C86
+ / - Hover over image to Zoom
Other Views

    7.40 L x 0.19 in. W Pan Ty® Blue Metal Detectable Nylon Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT2S-C86
    SKU: 25111347
    $25.09
    Checking Pricing
         
    Color:Blue
    Packaging:100
    Length:7.40 in.
    Bundle Diameter (Inches):1.88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2S-C86
    • Color Blue
    • Bundle Diameter (Inches) 1.88
    • Length 7.40 in.
    Product Overview:
    Pan Ty® blue metal detectable nylon 7.40 L x 0.19 in. W standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.88 in. Package of 100.
    • Metal Impregnated Material Allows Identification by Metal Detectors or X-Ray Inspection Equipment to Help Meet Food, Beverage and Pharmaceutical Safety Standards, to Help Reduce Product Contamination, Loss and Recall
    • Nylon Material For General Purpose Maintenance and Repair Applications; Ideal For Use in Control Panels and Overhead Cable Runs
    • Polypropylene Material Provides Excellent Chemical Resistance For Use in Processing and Packaging Areas Where Aggressive Acid and Alkaline Chemicals Are Used to Clean the Equipment
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation