Panduit PL3M2S-L 7.40 L x 0.185 in. W Pan Ty® Natural Nylon Miniature Marker Ties (50) | Graybar Store
Panduit - 7.40 L x 0.185 in. W Pan Ty® Natural Nylon Miniature Marker Ties (50) - PL3M2S-L
+ / - Hover over image to Zoom
Other Views

    7.40 L x 0.185 in. W Pan Ty® Natural Nylon Miniature Marker Ties (50)

    Manufacturer: Panduit
    Manufacturer #: PL3M2S-L
    SKU: 88199485
    $99.69
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:7.40 in.
    Bundle Diameter (Inches):1.75
    Write-On Area:0.87 x 1.79 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PL3M2S-L
    • Color Natural
    • Bundle Diameter (Inches) 1.75
    • Length 7.40 in.
    • Materials Nylon 6.6
    Product Overview:
    Pan Ty® natural nylon 7.40 L x 0.185 in. W miniature marker ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Write on area 0.87 x 1.79 in. Package of 50.
    • One-Piece Construction For Consistent Performance and Reliability
    • Can be Marked With Panduit Marker Pens or Custom Imprinted With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials to Suit Your Application