GE Lighting 300M/IF/130V-PK3 73790 INCANDESCENT LAMPS | Graybar Store
GE Lighting - 73790 INCANDESCENT LAMPS - 300M/IF/130V-PK3
+ / - Hover over image to Zoom
Other Views

    73790 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 300M/IF/130V-PK3
    SKU: 25201075
    $8.91
    Checking Pricing
         
    Initial Lumens:6120/4650
    Packaging:3 Per Case
    Rated Life (Hour):750/1950
    Wattage:300/266
    Color:Inside Frost
    Alternate Manufacturer Part No.:73790
    Voltage Rating:130/120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300M/IF/130V-PK3
    • Color Inside Frost
    • Alternate Manufacturer Part No. 73790
    • Base Type Medium Screw
    • Bulb Shape PS25
    • Initial Lumens 6120/4650
    Product Overview:
    GE soft white 300/266W PS25 lamp with 750/1950 rated life hours.