GE Lighting 300M/130V-PK6 73788 INCANDESCENT LAMPS | Graybar Store
GE Lighting - 73788 INCANDESCENT LAMPS - 300M/130V-PK6
+ / - Hover over image to Zoom
Other Views

    73788 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 300M/130V-PK6
    SKU: 25201073
    $5.53
    Checking Pricing
         
    Initial Lumens:6120/4650
    Packaging:6 Per Case
    Rated Life (Hour):750/1950
    Wattage:300/266
    Color:Clear
    Alternate Manufacturer Part No.:73788
    Voltage Rating:130/120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300M/130V-PK6
    • Color Clear
    • Alternate Manufacturer Part No. 73788
    • Base Type Medium Screw
    • Bulb Shape PS25
    • Initial Lumens 6120/4650
    Product Overview:
    GE crystal clear 300/266 watt PS25 1-pack.