GE Lighting 45R20/RVL-PK1/6 73439 INCANDESCENT LAMPS | Graybar Store
GE Lighting - 73439 INCANDESCENT LAMPS - 45R20/RVL-PK1/6
+ / - Hover over image to Zoom
Other Views

    73439 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 45R20/RVL-PK1/6
    SKU: 25200903
    $26.48
    Checking Pricing
         
    Wattage:45
    Rated Life (Hour):2000
    Initial Lumens:230
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:73439
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R20/RVL-PK1/6
    • Alternate Manufacturer Part No. 73439
    • Base Type Medium
    • Bulb Shape R20
    • Initial Lumens 230
    • Rated Life (Hour) 2000
    Product Overview:
    GE reveal® 45 watt R20 floodlight 1-pack with 2000 rated life hours.