Belden Coaxial Cable, PVC Jacket, Aluminum Foil/Polyester Tape Shield, FEP Insulation | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Aluminum Foil/Polyester Tape Shield, FEP Insulation
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Aluminum Foil/Polyester Tape Shield, FEP Insulation

    Manufacturer: Belden
         

    Coaxial cable can be used in a variety of data processing and information system applications.

    • Manufacturer Belden
    • Insulation Material Foam Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Shielded Aluminum Foil/Polyester Tape
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    734-P-01-SP-1K-BED
    22046085
    Silver-Plated Copper
    20 AWG
    1
    1000 ft. Reel
    $
    2030
    .17
    1000 Ft
    /
    Reel
    22046085
    Conductor Material
    Silver-Plated Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    2030
    .17
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    734-P-01-BC-1K-BED
    99842304
    Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    2190
    .83
    1000 Ft
    /
    Reel
    99842304
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    2190
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22046085 SKU, 22046085 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    2030
    .17
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99842304 SKU, 99842304 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    2190
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available