Belden 734 Coaxial Cable, Aluminum Foil/Polyester Tape, Foam HDPE, Non-Plenum, Cut Reel | Graybar Store
Belden - 734 Coaxial Cable, Aluminum Foil/Polyester Tape, Foam HDPE, Non-Plenum, Cut Reel
+ / - Hover over image to Zoom
Other Views

    734 Coaxial Cable, Aluminum Foil/Polyester Tape, Foam HDPE, Non-Plenum, Cut Reel

    Manufacturer: Belden
         

    Coaxial cable can be used in a variety of data processing and information system applications.

    • Manufacturer Belden
    • Insulation Material Foam High Density Polyethylene
    • Jacket Material PVC
    • Shielded Aluminum Foil/Polyester Tape
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    735-NP-12-SP-BED-CUT REEL
    25190392
    Silver-Plated Copper
    26 AWG
    12
    1000 ft. Reel
    $
    5
    .93
    /
    EA
    25190392
    Conductor Material
    Silver-Plated Copper
    Conductor Size
    26 AWG
    No. of Conductors
    12
    Length
    1000 ft. Reel
    $
    5
    .93
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    734-NP-06-SP-1K-BED-CUT REEL
    22082676
    Silver-Plated Copper
    20 AWG
    6
    1000 ft. Reel
    $
    3
    .78
    /
    EA
    22082676
    Conductor Material
    Silver-Plated Copper
    Conductor Size
    20 AWG
    No. of Conductors
    6
    Length
    1000 ft. Reel
    $
    3
    .78
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190392 SKU, 25190392 ANALYTICS...
    No. of Conductors
    12
    Length
    1000 ft. Reel
    Price
    $
    5
    .93
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22082676 SKU, 22082676 ANALYTICS...
    No. of Conductors
    6
    Length
    1000 ft. Reel
    Price
    $
    3
    .78
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available