Belden Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation

    Manufacturer: Belden
         

    Coaxial cable can be used in a variety of data processing and information system applications.

    • Manufacturer Belden
    • Insulation Material Foam High Density Polyethylene
    • Jacket Material PVC
    • Shielded Aluminum Foil/Polyester Tape
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Cable Type
    Price
    734-NP-01-1K-BED
    99563979
    Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    462
    .40
    1000 Ft
    /
    Reel
    99563979
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    $
    462
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-NP-67-FA-FN-R-BED
    99559613
    Copper-Clad Steel
    20 AWG
    1
    1000 ft. Reel
    RG-59/U
    $
    123
    .03
    1000 Ft
    /
    Reel
    99559613
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    $
    123
    .03
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    734-NP-02-SP-1K-BED
    22046089
    Silver-Plated Copper
    20 AWG
    2
    1000 ft. Reel
    $
    976
    .13
    1000 Ft
    /
    Reel
    22046089
    Conductor Material
    Silver-Plated Copper
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Cable Type
    $
    976
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6D-NP-60-FA-FN-R-BED
    99559622
    Copper-Clad Steel
    18 AWG
    2
    1000 ft. Reel
    RG-6/D
    $
    286
    .95
    1000 Ft
    /
    Reel
    99559622
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Cable Type
    RG-6/D
    $
    286
    .95
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-NP-40-FA-FN-R-BED
    99559604
    Copper-Clad Steel
    20 AWG
    1
    1000 ft. Reel
    RG-59/U
    $
    183
    .03
    1000 Ft
    /
    Reel
    99559604
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    $
    183
    .03
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG11U-R-60-FA-FR-R-BED
    99703606
    Copper-Clad Steel
    14 AWG
    1
    1000 ft. Reel
    RG-11/U
    $
    292
    .98
    1000 Ft
    /
    Reel
    99703606
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    14 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-11/U
    $
    292
    .98
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9913 0101000
    97099271
    Bare Copper
    10 AWG
    1
    1000 ft. Reel
    RG-8/U
    $
    1740
    .85
    1000 Ft
    /
    Reel
    97099271
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-8/U
    $
    1740
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-R-95-FT-B-FR-R-BED
    99821816
    Bare Copper
    20 AWG
    1
    1000 ft. Reel
    RG-59/U
    $
    579
    .39
    1000 Ft
    /
    Reel
    99821816
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    $
    579
    .39
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    735-NP-01-SP-1K-BED
    99563981
    Silver-Plated Copper
    26 AWG
    1
    1000 ft. Reel
    $
    385
    .79
    1000 Ft
    /
    Reel
    99563981
    Conductor Material
    Silver-Plated Copper
    Conductor Size
    26 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    $
    385
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-NP-40-FA-FN-P-BED
    99867812
    Copper-Clad Steel
    20 AWG
    1
    1000 ft. Reel
    RG-59/U
    $
    183
    .03
    1000 Ft
    /
    Reel
    99867812
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    $
    183
    .03
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99563979 SKU, 99563979 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    Price
    $
    462
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99559613 SKU, 99559613 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    Price
    $
    123
    .03
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22046089 SKU, 22046089 ANALYTICS...
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Cable Type
    Price
    $
    976
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99559622 SKU, 99559622 ANALYTICS...
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Cable Type
    RG-6/D
    Price
    $
    286
    .95
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99559604 SKU, 99559604 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    Price
    $
    183
    .03
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99703606 SKU, 99703606 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-11/U
    Price
    $
    292
    .98
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97099271 SKU, 97099271 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-8/U
    Price
    $
    1740
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821816 SKU, 99821816 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    Price
    $
    579
    .39
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99563981 SKU, 99563981 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    Price
    $
    385
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867812 SKU, 99867812 ANALYTICS...
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Cable Type
    RG-59/U
    Price
    $
    183
    .03
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available