GE Lighting F28T8/XLSPX41CVG 73294 Slim Line, F20 | Graybar Store
GE Lighting - 73294 Slim Line, F20 - F28T8/XLSPX41CVG
+ / - Hover over image to Zoom
Other Views

    73294 Slim Line, F20

    Manufacturer: GE Lighting
    Manufacturer #: F28T8/XLSPX41CVG
    SKU: 25188207
    $18.90
    Checking Pricing
         
    Rated Life (Hour):45000
    Wattage:28
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:73294
    Initial/Mean Lumens:2595/2440
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8/XLSPX41CVG
    • Alternate Manufacturer Part No. 73294
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2595/2440
    Product Overview:
    GE Ecolux® covRguard® UltraMax® Starcoat® T8 - Shatter-Resistant