Thomas and Betts TY175-50X 7.32 L x 0.18 in. W UV Stabilized Black Polyamide Ty Fast® Cable Ties | Graybar Store
Thomas and Betts - 7.32 L x 0.18 in. W UV Stabilized Black Polyamide Ty Fast® Cable Ties - TY175-50X
+ / - Hover over image to Zoom
Other Views

    7.32 L x 0.18 in. W UV Stabilized Black Polyamide Ty Fast® Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY175-50X
    SKU: 93149708
    $0.12
    Checking Pricing
         
    Length:7.32 in.
    Packaging:1000
    Color:Black
    Bundle Diameter (Inches):1.73
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY175-50X
    • Color Black
    • Bundle Diameter (Inches) 1.73
    • Length 7.32 in.
    Product Overview:
    Ty Fast® UV stabilized black 6.6 polyamide 7.32 L x 0.18 in. W standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.73 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F