Thomas and Betts TY25M-2 7.31 L x 0.19 in. W UV Resistant Red Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (1000) | Graybar Store
Thomas and Betts - 7.31 L x 0.19 in. W UV Resistant Red Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (1000) - TY25M-2
+ / - Hover over image to Zoom
Other Views

    7.31 L x 0.19 in. W UV Resistant Red Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY25M-2
    SKU: 88314551
    $111.10
    Checking Pricing
         
    Color:UV Red
    Packaging:1000
    Length:7.31 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY25M-2
    • Color UV Red
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    Product Overview:
    Ty Rap® UV red 6.6 nylon 7.31 L x 0.19 in. W cable ties with stainlesss steel locking device. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F