Thomas and Betts TY25M-6 Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Blue Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Blue Nylon (1000) - TY25M-6
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Blue Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY25M-6
    SKU: 88314549
    $111.00
    Checking Pricing
         
    Color:Blue
    Packaging:1000
    Length:7.31 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY25M-6
    • Color Blue
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    Product Overview:
    Ty Rap® blue 6.6 nylon 7.31 L x 0.19 in. W, cable ties with stainless steel locking device. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F