Thomas and Betts TY25MX-A 7.31 L x 0.185 in. W Heat Stabilized Weather Resistant Black Nylon Ty Rap® Cable Ties | Graybar Store
Thomas and Betts - 7.31 L x 0.185 in. W Heat Stabilized Weather Resistant Black Nylon Ty Rap® Cable Ties - TY25MX-A
+ / - Hover over image to Zoom
Other Views

    7.31 L x 0.185 in. W Heat Stabilized Weather Resistant Black Nylon Ty Rap® Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY25MX-A
    SKU: 25511540
    $0.14
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):1.75
    Packaging:1000
    Length:7.31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY25MX-A
    • Color UV Black
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    Product Overview:
    Ty Rap® heat stabilized UV black 6.6 nylon 7.31 L x 0.185 in. W cable ties. Tensile strength 50 lbs. Max. bundle diameter 1.75 in. Package of 1000.
    • ideal For Industrial OEM and MRO (Includes, But Not Limited to, Industrial, Lawn/Garden/Farming Equipment, Recreation Vehicles, Heavy Equipment)
    • Can Be Placed in Environments Requiring Heat Stabilization and UV Resistance
    • Provides a Smooth, Low-Profile Look and Offers Unlimited Tensioning Range For a Perfect Fit
    • Features an Oval Head On Every Original Ty-Rap® Cable Tie
    • Quicker to Install and Less Expensive Than Metallic Fasteners, Lacing Cord or Tape
    • Made of UV Resistant, Heat-Stabilized Nylon