Werner 7300 Series Stepladder | Graybar Store
Werner - 7300 Series Stepladder
+ / - Hover over image to Zoom
Other Views

    7300 Series Stepladder

    Manufacturer: Werner
         

    The 7300 series stepladder has full set of horizontals and heavy duty internal spreaders and are built for the long haul.

    7300 Series Stepladder
    • Extra heavy duty aluminum HolsterTop with thick side plate
    • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
    • Slip-resistant TRACTION-TRED®; steps are single riveted and have extra wide knee braces
    • Heavy duty internal spreaders
    • Full set of rear horizontals spaced one per foot
    • GLAS*MARK®; Violator stripes on rails allow ladder to be more visible
    • EDGE®; bracing system helps to decrease damage to rail
    • Molded external rail shield helps protect against abrasion damage
    • Slip-resistant foot pads attached to the EDGE®; structure
    • Plastic external rail shield helps protect against abrasion damage
    • Every rivet backed up by metal, metal plates or washers to protect rails
    See More >>
    • Manufacturer Werner
    • Materials Fiberglass
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Feet)
    Load Rating (Pound)
    Spread (Inches)
    Width (Inches)
    Price
    7306
    99570401
    6 ft.
    375 lb.
    42
    25 in.
    $
    174
    .87
    /
    EA
    99570401
    Height (Feet)
    6 ft.
    Load Rating (Pound)
    375 lb.
    Spread (Inches)
    42
    Width (Inches)
    25 in.
    $
    174
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7304
    99570399
    4 ft.
    375 lb.
    29-3/4
    21-1/2 in.
    $
    136
    .35
    /
    EA
    99570399
    Height (Feet)
    4 ft.
    Load Rating (Pound)
    375 lb.
    Spread (Inches)
    29-3/4
    Width (Inches)
    21-1/2 in.
    $
    136
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570401 SKU, 99570401 ANALYTICS...
    Spread (Inches)
    42
    Width (Inches)
    25 in.
    Price
    $
    174
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570399 SKU, 99570399 ANALYTICS...
    Spread (Inches)
    29-3/4
    Width (Inches)
    21-1/2 in.
    Price
    $
    136
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available