GE Lighting 72A/CL/H-2PK 72W CRYSTAL CLEAR HALOGEN A19 | Graybar Store
GE Lighting - 72W CRYSTAL CLEAR HALOGEN A19 - 72A/CL/H-2PK
+ / - Hover over image to Zoom
Other Views

    72W CRYSTAL CLEAR HALOGEN A19

    Manufacturer: GE Lighting
    Manufacturer #: 72A/CL/H-2PK
    SKU: 25437169
    $4.91
    Checking Pricing
         
    Color Temperature (Kelvin):3000
    Initial Lumens:1490
    Rated Life (Hour):1000
    Wattage:29
    Alternate Manufacturer Part No.:78798
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 72A/CL/H-2PK
    • Color Clear
    • Alternate Manufacturer Part No. 78798
    • Base Type Medium Screw
    • Bulb Shape A19
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE energy-efficient crystal clear 72 watt A19 2-pack.