GE Lighting F72T8/CW 72IN SLMLNE CL WHT LMP | Graybar Store
GE Lighting - 72IN SLMLNE CL WHT LMP - F72T8/CW
+ / - Hover over image to Zoom
Other Views

    72IN SLMLNE CL WHT LMP

    Manufacturer: GE Lighting
    Manufacturer #: F72T8/CW
    SKU: 88111993
    $31.42
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:35
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10829
    Initial/Mean Lumens:3000/2730
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T8/CW
    • Alternate Manufacturer Part No. 10829
    • Base Type Fa8
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3000/2730
    Product Overview:
    GE cool white 35W Starcoat® T8 with 7500 rated life hours.