GE Lighting F72T8/WW 6PK 72IN SLMLN WW LAMP | Graybar Store
GE Lighting - 72IN SLMLN WW LAMP - F72T8/WW 6PK
+ / - Hover over image to Zoom
Other Views

    72IN SLMLN WW LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F72T8/WW 6PK
    SKU: 88111995
    $36.58
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:35
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:10835
    Initial/Mean Lumens:3100/2820
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T8/WW 6PK
    • Alternate Manufacturer Part No. 10835
    • Base Type Fa8
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE kitchen and bath warm white 35W T8 Starcoat® with 7500 rated life hours.