GE Lighting F72T12D/HO 15PK 72IN High Output LMP | Graybar Store
GE Lighting - 72IN High Output LMP - F72T12D/HO 15PK
+ / - Hover over image to Zoom
Other Views

    72IN High Output LMP

    Manufacturer: GE Lighting
    Manufacturer #: F72T12D/HO 15PK
    SKU: 88111974
    $13.61
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:85
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:13699
    Initial/Mean Lumens:5350/4650
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12D/HO 15PK
    • Alternate Manufacturer Part No. 13699
    • Base Type R17d
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 5350/4650
    Product Overview:
    GE Daylight T12 85W high output lamp with 12000 rated life hours.