GE Lighting F54T5841WMECOCVG 72987 FLUORESCENT | Graybar Store
GE Lighting - 72987 FLUORESCENT - F54T5841WMECOCVG
+ / - Hover over image to Zoom
Other Views

    72987 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F54T5841WMECOCVG
    SKU: 25201031
    $39.37
    Checking Pricing
         
    Wattage:51
    Rated Life (Hour):30000
    Initial/Mean Lumens:4850/4560
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5841WMECOCVG
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 4850/4560
    Product Overview:
    GE covRguard® Ecolux® Watt-Miser® Starcoat® T5, shatter-resistant.
    • CRI 85
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours