GE Lighting F17T8XLSPX41WMEC 72134 FLUORESCENT | Graybar Store
GE Lighting - 72134 FLUORESCENT - F17T8XLSPX41WMEC
+ / - Hover over image to Zoom
Other Views

    72134 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F17T8XLSPX41WMEC
    SKU: 25189496
    $9.52
    Checking Pricing
         
    Rated Life (Hour):45000
    Wattage:15
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:1200/1130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F17T8XLSPX41WMEC
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1200/1130
    Product Overview:
    GE Ecolux® Watt-Miser® Starcoat® T8