GE Lighting F32T8SPX30U6WMEC 72114 FLUORESCENT | Graybar Store
GE Lighting - 72114 FLUORESCENT - F32T8SPX30U6WMEC
+ / - Hover over image to Zoom
Other Views

    72114 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F32T8SPX30U6WMEC
    SKU: 25175685
    $20.91
    Checking Pricing
         
    Rated Life (Hour):24000
    Wattage:30
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:72114
    Initial/Mean Lumens:2800/2465
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8SPX30U6WMEC
    • Alternate Manufacturer Part No. 72114
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2800/2465
    Product Overview:
    GE Watt-Miser® Mod-U-line® T8, ideal for hospitality, office, restaurant, retail display and warehouse lighting applications.