Corning FDC-CMH-072 72-Fiber FDC® Unit Connector Housing | Graybar Store
Corning - 72-Fiber FDC® Unit Connector Housing - FDC-CMH-072
+ / - Hover over image to Zoom
Other Views

    72-Fiber FDC® Unit Connector Housing

    Manufacturer: Corning
    Manufacturer #: FDC-CMH-072
    SKU: 92126684
    $424.18
    Checking Pricing
         
    Width (Inches):17 in.
    Accommodates:72 Fiber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FDC-CMH-072
    • Accommodates 72 Fiber
    • Width (Inches) 17 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FDC® unit connector housing can handle 72 fibers.
    FDC® Unit Connector Housing:
    • For use in central office, carrier networks or enterprise networks
    • Fiber Category Single-Mode (OS2)
    • Adapter Type SC
    • Housing Color Beige
    • Height 8.75 Inch
    • Width 17 Inch
    • Depth 11 Inch