Ideal Industries 30-171 71B Wire-Nut® Wire Connectors, 22 to 16 AWG, Grey, 1,000 PK | Graybar Store
Ideal Industries - 71B Wire-Nut® Wire Connectors, 22 to 16 AWG, Grey, 1,000 PK - 30-171
+ / - Hover over image to Zoom
Other Views

    71B Wire-Nut® Wire Connectors, 22 to 16 AWG, Grey, 1,000 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-171
    SKU: 88134907
    $92.36
    Checking Pricing
         
    Color:Grey
    Rating:300V
    Packaging:Carton of 1,000
    Wire Size:22 to 16 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-171
    • Color Grey
    • Rating 300V
    • Wire Size 22 to 16 AWG
    • Material Non-Metallic
    • Packaging Carton of 1,000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey Wire-Nut® wire connectors for 22 to 16 AWG wire.
    Wire-Nut® wire connectors:
    • No pre-twisting is required
    • Positive grip design provides a fast, easy installation
    • Deep skirt helps protect against flash-over
    • Reusable for easy circuit changes and additions