GE Lighting 50PAR20HYR-TP2/6 71741 Halogen PAR20 Floodlight | Graybar Store
GE Lighting - 71741 Halogen PAR20 Floodlight - 50PAR20HYR-TP2/6
+ / - Hover over image to Zoom
Other Views

    71741 Halogen PAR20 Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: 50PAR20HYR-TP2/6
    SKU: 25200783
    $43.33
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):1500
    Initial Lumens:550
    Color Temperature (Kelvin):2750
    Alternate Manufacturer Part No.:71741
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50PAR20HYR-TP2/6
    • Alternate Manufacturer Part No. 71741
    • Base Type Medium
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 2750
    Product Overview:
    Halogen floodlight 50W PAR20 with medium base, color temperature 2750K, 1500 rated life hours, initial lumens 550 for indoor use.