GE Lighting F28WT5/841HL/ECO 71654 FLUORESCENT | Graybar Store
GE Lighting - 71654 FLUORESCENT - F28WT5/841HL/ECO
+ / - Hover over image to Zoom
Other Views

    71654 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F28WT5/841HL/ECO
    SKU: 25175670
    $12.83
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:28
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:71654
    Initial/Mean Lumens:3050/2810
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28WT5/841HL/ECO
    • Alternate Manufacturer Part No. 71654
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3050/2810
    Product Overview:
    GE Ecolux® Starcoat® T5